Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Data Collector

Liquid Crystal Display
/ Operating menu / Save data graph display / battery life warning / calendar with clock / contrast adjustable / LCD backlight
Battery Life
About 100 days in one hour using the 1st
Operating Envrionment
Temperature: 0 over 50 degC / Humidity: 90% RH or less (non-condensing)
Functions
/ Maximum measured value / lowest measured value of the display / connected device to start recording Set / erasure of the stored data of the graph display / storage data of data sucked up / storage data of the connected equipment (1 data erased, all data erased)
Main Part Dimension (mm)
H125xW58xD25.8 (I excluding protrusions)
Power
AAA alkaline batteries (LR03) 2 This (AAA NiCd / nickel also corresponds to the hydrogen 1.2V battery) Dedicated AC adapter (optional)
Weight (g)
About 110 (including two AAA alkaline batteries)
Compatible Models
TR-71Ui, TR-72Ui, TR-73U, TR-74Ui, TR-76Ui, TR-77Ui, TR-71U, TR-72U, TR-71S, TR-72S, TR-71, TR-72, TR-51i, TR-52i, TR-55i, TR-51S, TR-52S, TR-51, TR-51A, TR-52, VR-71, * RTR-51 (L), RTR-52 (L), RTR-52Pt (L), RTR-53 (L), RVR-52 (L), RTR chromatography 51A (L), RTR chromatography 52A (L), RTR chromatography 53A (L) * TR-57DCi will correspond to the wireless communication It does not.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TR-57DCi 41243937 389.99 SGD
In stock
ADD TO CART

Related Products