Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Unique / Tight Lock Round Type, Antibacterial

5.00 (1)
Caution
Please remove the lid when using it in the microwave.
Material (packing)
Silicon rubber
Material (cover)
PP (polypropylene)
Material (Body)
PP (polypropylene)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Dimension (phi x Height H) (mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Dimension (phi x Height H) (mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-8275-01 phi107 X 59 270 1PC 1 TLR-20Ag 10069927 4.99 SGD
In stock
1-8275-02 phi 128 X 68 490 1PC 1 TLR-30Ag 10069936 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a lunch box for handmade burgers
5
From Japan
On 2017-03-27 11:56:45
I finally found a cylindrical sealed container with a diameter of 12 cm and a height of about 7 cm. Burger style instruments It is very handy when bringing lots of sandwiches. There is no moisture leak, it is easy to wash up to the corner even after use, it is a perfect product. From now on, if the container part is opaque and version of favorite color comes out, I will buy it. I appreciate the assortment of Monotaro!
This review is about item#10069936.

Related Products