Buy more than* S$200* and get FREE SHIPPING

Handle Diameter (phi mm)
3
Weight (g)
9
Overall Length (mm)
200
Material
Stainless steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-64 41244612 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Precision equipment repair
4
From Japan
On 2016-06-18 08:29:19
Very good, but when you pull the spring you want the cover in the straight part, the hand slips
This review is about item#41244612.
Spring attachment
3
From Japan
On 2013-02-06 12:45:18
It is solid and no problem
This review is about item#41244612.

Related Products