Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Material Maximum Bundle Diameter (phi mm) Type Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Maximum Bundle Diameter (phi mm) Type Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tin-plated steel sheet 2.8 to 3.0 Screwed type Square 1Pack(15PC) 1 PH-897NH 41244996 5.99 SGD
In stock
Tin plated steel 5.8 Screw clamp type Elliptical 1Pack(15PC) 1 PH-898NH 41245005 5.99 SGD
In stock
Tin plated steel 4.8 Screw clamp type Elliptical 1Pack(15PC) 1 PH-899NH 41245014 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Fixation of heater
3
From Japan
On 2017-05-02 17:49:24
Although it is not the original usage, I used it for fixing the cartridge heater. If you have the opportunity to fix round bars like this time, I would like to purchase again.
This review is about item#41245005.
Earth of electrical equipment
5
From Japan
On 2013-11-29 13:22:49
I shielded the cable of the electrical component with copper foil, and it was just right when I took the earth with this clip. I think that it is optimum for 5 mm - 6 mm cable.
This review is about item#41245005.

Related Products