Buy more than* S$200* and get FREE SHIPPING

Nylon Milcot Gloves

3.50 (2)
Finger Wedge
Gusset
Color
White
Material
100% nylon (east Renairon cloth use)
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Color (wrist Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Color (wrist Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.5+/-0.5 8.5+/-0.5 23.0+/-0.5 L Red 1Bag(12Pair) 1 - 41245127 -
Discontinued
[x]
8+/-0.5 8.1+/-0.5 22.0+/-0.5 M White 1Bag(12Pair) 1 - 41245111 -
Discontinued
[x]
7.3+/-0.5 8.1+/-0.5 21.0+/-0.5 S Green 1Bag(12Pair) 1 - 41245102 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
When working
4
From Japan
On 2016-04-19 17:03:38
Good.
This review is about item#41245127.
Manufacturing production site
3
From Japan
On 2013-02-03 04:58:55
Because it is a thing that continued using like everyday for more than ten years. Although the satisfaction level of use is "the same as usual", "normal" is the best evaluation. It is satisfying to purchase things that are difficult to obtain. I am surprised at the abundance of assortment.
This review is about item#41245127.

Related Products