Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

NRW Series One Touch Water Proof Middle Size Metal Connector Receptacle Cap

5.00 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Shell Size
20
Connector Shape
Receptacle cap
Material
Synthetic rubber
Compatible
NRW-20
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NRW-20-RCa/1 34822751 8.39 SGD
In stock
1PC 1 NRW-20-RCa 39275652 3.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2016-10-14 20:50:55
Because it does not sell in a nearby store, and very helpful.
This review is about item#39275652.
For external power-up port of the station wagon
5
From Japan
On 2016-08-30 02:28:48
I purchased the outlet for external power-up port for the electric wheelchair charge. It's the cap, but also to fit more easily than screw-type, can also be easily removed, also it was good with not tired, even scratch because it is not a ball chain.
This review is about item#39275652.
Drip-proof cap
5
From Japan
On 2015-12-10 15:20:23
Convenient one-touch mounting
This review is about item#34822751.
Camping Torre - La
5
From Japan
On 2015-02-19 13:44:46
You usually do not use connector - is there is no very satisfied, such as contaminations of foreign matter, rain, dust. At the time of night wearing, I think that it is easy and convenient to the Kachin and sound.
This review is about item#34822751.
At the end of the communication cable
5
From Japan
On 2014-04-30 20:15:02
When the communication cable connection of the outdoors, you can use when you not connect the equipment. Waterproof, you can cap the receptacle by feel them click and press. A feeling of use is of very good, but the price is that one 500 yen or more is too high.
This review is about item#34822751.
Use the cap of the external connector of the crane
5
From Japan
On 2013-07-18 14:38:46
Since the string is firm to likely, it was good.
This review is about item#39275652.
As a cover for the car of the external power supply socket
5
From Japan
On 2013-03-28 21:21:56
Since established the external power socket in the car, it was purchased as a cover. Since the waterproof type that it is safe. But, it is a little hard removable because it does not yet familiar. It is good than can also be replaced damaged in the car wash, etc. When was this price.
This review is about item#34822751.

Related Products