Buy more than* S$200* and get FREE SHIPPING

Racer Saddle

4.71 (14)
Weight (g)
375, 375
Dimension (mm)
264x139, 264x139
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brown, Brown 1PC 1 VL-1475A 41245617 33.99 SGD
In stock
white, White 1PC 1 VL-1475A 41245601 33.31 SGD
In stock
black, Black 1PC 1 VL-1475A 41245626 33.31 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
14 Customer Reviews
The reviews are automatic translation.
Russia - Dobaiku
5
From Japan
On 2017-02-09 09:44:55
Repeat purchase. Again product than great, but the last time (a few years ago) at the time of purchase More than 50% price increase to feel a little doubt. But perhaps there is a variety, such as fluctuations in the Shiirene in Taiwan made ...
This review is about item#41245626.
Long Ride
5
From Japan
On 2017-02-02 05:51:24
Since the troubled Once out of print, you have to buy another. In my ass is the best fit.
This review is about item#41245626.
Long Ride
5
From Japan
On 2016-11-05 06:28:14
Finally it was Meguriae to saddle that best fit in my ass. Since the trouble when it comes out of print, was another repeat. (Last is a personal impression)
This review is about item#41245626.
The long ride of road bike
5
From Japan
On 2016-09-08 21:44:42
I tried a lot of expensive saddle, but this is my Best Buy. It is recommended.
This review is about item#41245626.
Saddle exchange of flat bar load
5
From Japan
On 2016-06-15 11:34:16
Order in useless source. A feeling of use is also satisfied with the well-built and simple to more than I thought. Structure is also no complaint also feature.
Saddle exchange
5
From Japan
On 2016-06-15 11:10:53
Cheap to order in useless source in the fact that no brand. Use feeling of satisfaction in the better-than-expected. Design is simple and functional enough.
This review is about item#41245601.
Bicycle repair
5
From Japan
On 2015-04-26 14:46:09
Comfort waterproof design, good. Dish of satisfaction.
This review is about item#41245601.
Commuter bike
5
From Japan
On 2015-01-23 19:34:44
Thin and for efficient pedaling, we are looking for a saddle that does not hurt in the ass, but I tried various 5 couple of, (it was about half of those tried in the other) price to not expect too much was this was perfect. That you are using now I would like to also buy If you become useless.
This review is about item#41245626.
bicycle
5
From Japan
On 2014-12-25 13:52:03
There is no cushioning properties wanna well buttocks buy for its looks.
This review is about item#41245601.
It was replaced the saddle of road racer of daughter
4
From Japan
On 2014-03-25 06:04:23
Some famous saddle and the shape is similar, but it is well different thing. Still it was like coming nicely better thing soft about this daughter that is not accustomed to ride so much, it was good.
This review is about item#41245601.

Related Products