Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Bike Grip 125

3.07 (14)
Outer Diameter (mm)
27-28, 27 to 28
Handle Diameter (phi mm)
22.2, 22.2
Weight (g)
80, 80
Length (mm)
125, 125
...see all>
Product Options
ADD TO CART
Color Accessories Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Accessories Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light blue, LightBlue X2 one end cap, X2 pcs end cap *[No return] You cannot return this product. For details, see FAQ. 1Set(Right and LeftSet) 1 VLG-975A 41245741 15.99 SGD
Shipped after 2018-05-07
Yellow, Yellow X2 one end cap, X2 or end cap   1Set(Right and LeftSet) 1 VLG-975A 41245696 -
Discontinued
[x]
orange, Orange X2 one end cap, X2 or end cap   1Set(Right and LeftSet) 1 VLG-975A 41245687 10.99 SGD
In stock
blue, Blue X2 one end cap, X2 or end cap   1Set(Right and LeftSet) 1 VLG-975A 41245732 9.99 SGD
In stock
black, Black X2 one end cap, X2 or end cap   1Set(Right and LeftSet) 1 VLG-975A 41245775 -
Discontinued
[x]
white, White X2 one end cap, X2 or end cap *[No return] You cannot return this product. For details, see FAQ. 1Set(Right and LeftSet) 1 VLG-975A 41245662 9.99 SGD
Shipped after 2018-05-09
Red, Red X2 one end cap, X2 or end cap   1Set(Right and LeftSet) 1 VLG-975A 41245705 9.99 SGD
In stock
green, Green X2 one end cap, X2 or end cap *[No return] You cannot return this product. For details, see FAQ. 1Set(Right and LeftSet) 1 VLG-975A 41245723 9.99 SGD
Shipped after 2018-05-07
pink, Pink X2 one end cap, X2 pcs end cap   1Set(Right and LeftSet) 1 VLG-975A 41245671 9.99 SGD
Shipped after 2018-05-09
purple, Purple X2 one end cap, X2 pcs end cap *[No return] You cannot return this product. For details, see FAQ. 1Set(Right and LeftSet) 1 VLG-975A 41245766 9.99 SGD
Shipped after 2018-05-09
lime green, Lime green X2 one end cap, X2 pcs end cap *[No return] You cannot return this product. For details, see FAQ. 1Set(Right and LeftSet) 1 VLG-975A 41245757 10.99 SGD
Shipped after 2018-05-07
Brown, Brown X2 one end cap, X2 pcs end cap *[No return] You cannot return this product. For details, see FAQ. 1Set(Right and LeftSet) 1 VLG-975A 41245714 9.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 2
4 star 4
3 star 4
2 star 1
1 star 3
Review Rating: 3.07
14 Customer Reviews
The reviews are automatic translation.
Bicycle handle
1
From Japan
On 2017-10-03 00:37:45
About half a year after installation, it melts and sticks. I want more durability.
This review is about item#41245766.
Bicycle grip
1
From Japan
On 2017-08-23 16:55:54
Quality is bad, discoloration quickly. Red will pink in no time. The diameter is also loose and it is a gurgle
This review is about item#41245705.
Change of bicycle grip
4
From Japan
On 2017-05-04 01:29:03
I attached it with water, how long will it be without becoming sticky?
This review is about item#41245723.
Change grip
3
From Japan
On 2017-04-13 06:58:12
When I thought that it was the same grip pattern around the whole circumference, it was different only on the side which does not move to the photograph. I can not judge with the photograph. There is no particular problem with the product itself.
This review is about item#41245687.
For replacing old grip
3
From Japan
On 2016-10-31 20:52:13
Like other people I am worried about the durability outdoors but it is comparatively cheap so I will try it for trial. As a product, the bottom side which is not reflected in the picture is different from the pattern of this picture (pattern like coarse Tada's letter). I think that the product is easier to understand if you can also put the pictures on the back side.
This review is about item#41245775.
Bicycle repair
2
From Japan
On 2015-09-04 08:34:46
Although I bought it with beautiful appearance and price at a discreet price, it came to be sticky with about half a year use. It is unusual because we do not do gloves etc in the city cycle. Those who plan to hold with bare hands should think that you should be careful.
This review is about item#41245662.
As a repair part for children's bicycle
1
From Japan
On 2015-04-26 20:26:22
At the beginning of the replacement low durability The touch was also soft and color was beautiful but I used it on an outdoor storage bicycle, the surface got sticky with replacement in less than a year. I will not purchase it anymore.
This review is about item#41245741.
Because the attached grip was destroyed
5
From Japan
On 2014-09-18 06:57:21
It is necessary enough for a grip that can be bought at this price. It is the same as what we are selling around 1000 yen in general.
This review is about item#41245662.
Bicycle handle
4
From Japan
On 2014-08-18 12:34:56
I was glad that it was easy to grasp. With easy installation instructions, I thought it would be better.
This review is about item#41245705.
Bicycle maintenance
3
From Japan
On 2014-04-18 00:04:44
Well it can be used normally. I feel the same as other people, I think that it is reasonable. Since there is no waist, it is good to put in detergent and so on. I favor rubber glue. This time I bought yellow, but dirt is conspicuous.
This review is about item#41245696.

Related Products