Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Single row deep groove ball bearing 6000 series NSE

JIS Grade
0
...see all>
Product Options
ADD TO CART
Weight (g) Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Nominal Number Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Nominal Number Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 2390 5100 18000 6001 12 8 28 1pc 1 6001NSE 38294611 4.99 SGD
In stock
70 5000 9400 11000 6004 20 12 42 1pc 1 6004NSE 38294645 5.99 SGD
In stock
117 8300 13200 8000 6006 30 13 55 1pc 1 6006NSE 38294663 7.99 SGD
Shipped after 2018-09-26
645 33500 39500 3400 6015 75 20 115 1pc 1 6015NSE 38294751 36.99 SGD
Shipped after 2018-06-27
2670 79500 88000 - 6024 120 28 180 1pc 1 6024NSL 38294837 169.99 SGD
Shipped after 2018-06-27
79 5850 10100 9500 6005 25 12 47 1pc 1 6005NSE 38294654 5.99 SGD
In stock
264 16600 21800 5000 6010 50 16 80 1pc 1 6010NSE 38294706 17.99 SGD
Shipped after 2018-06-27
1600 65500 72500 - 6021 105 26 160 1pc 1 6021NSL 38294812 12.99 SGD
Shipped after 2018-06-27
194 11500 16800 6100 6008 40 15 68 1pc 1 6008NSE 38294681 11.99 SGD
Shipped after 2018-06-27
246 15200 20900 5400 6009 45 16 75 1pc 1 6009NSE 38294697 14.99 SGD
Shipped after 2018-06-27
438 25200 30500 4000 6013 65 18 100 1pc 1 6013NSE 38294733 28.99 SGD
Shipped after 2018-06-27
19 1970 4550 22000 6000 10 8 26 1pc 1 6000NSE 38294602 -
Discontinued
[x]
32 2840 5600 15000 6002 15 9 32 1pc 1 6002NSE 38294627 5.99 SGD
Shipped after 2018-06-27
39 3250 6000 14000 6003 17 10 35 1pc 1 6003NSE 38294636 7.99 SGD
Shipped after 2018-06-27
384 21300 28300 4500 6011 55 18 90 1pc 1 6011NSE 38294715 21.99 SGD
Shipped after 2018-06-27
607 31000 38000 3600 6014 70 20 110 1pc 1 6014NSE 38294742 31.99 SGD
Shipped after 2018-06-27
895 43000 49500 - 6017 85 22 130 1pc 1 6017NSL 38294776 50.99 SGD
Shipped after 2018-06-27
1260 54000 60000 - 6020 100 24 150 1pc 1 6020NSL 38294803 78.99 SGD
Shipped after 2018-06-27
1970 73000 84500 - 6022 110 28 170 1pc 1 6022NSL 38294821 139.99 SGD
Shipped after 2018-06-27
1220 54000 60500 - 6019 95 24 145 1pc 1 6019NSL 38294794 67.99 SGD
Shipped after 2018-06-27
3920 101000 106000 - 6026 130 33 200 1pc 1 6026NSL 38294846 189.99 SGD
Shipped after 2018-06-27
1170 49500 58000 - 6018 90 24 140 1pc 1 6018NSL 38294785 55.99 SGD
Shipped after 2018-06-27
4150 109000 110000 - 6028 140 33 210 1pc 1 6028NSL 38294855 229.99 SGD
Shipped after 2018-06-27
156 10300 16000 6800 6007 35 14 62 1pc 1 6007NSE 38294672 9.99 SGD
Shipped after 2018-06-27
418 23200 29400 4100 6012 60 18 95 1pc 1 6012NSE 38294724 23.99 SGD
Shipped after 2018-06-27
855 39500 47500 - 6016 80 22 125 1pc 1 6016NSL 38294767 42.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products