Buy more than* S$200* and get FREE SHIPPING

LED Bulb Wide Flux Distribution Type

4.33 (6)
Rating Life (Hours)
40000
Connector
E26
...see all>
Product Options
ADD TO CART
Weight (g) Brightness Light Color Total Luminous Flux (Lm) Rated Power Consumption (W) Type Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Brightness Light Color Total Luminous Flux (Lm) Rated Power Consumption (W) Type Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Equivalent to 60W Electric lamp Electric lamp color 810 11.4 Wide distribution of light phi60x112 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDA11L-G-A 41246642 -
Discontinued
[x]
- Equivalent to 80W Electric lamp Electric lamp color 1160 15 Wide distribution of light phi60x123   1PC 1 LDA15L-G 41246667 -
Discontinued
[x]
- Equivalent to 100W Electric lamp Daylight color 1520 15 Wide distribution of light phi60x123 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDA15D-G 41246676 -
Discontinued
[x]
- Equivalent to 80W Electric lamp Daylight color 1160 11.4 Wide distribution of light phi60x112   1PC 1 LDA11D-G-A 41246651 -
Discontinued
[x]
135 100W bulb-shaped equivalent Bulb color 1520 16.7 Wide light distribution Phi60x123   1PC 1 LDA17L-G 61034136 -
Discontinued
[x]
95 - - 485 6.0 - phi60x112   1pc 1 LDA6D-G/40A 89751961 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
For crime prevention
1
From Japan
On 2014-09-19 10:38:35
It was bright, but I did not turn on the night the next night. Is it the initial malfunction?
This review is about item#41246676.
Lighting of hot water supply room
5
From Japan
On 2014-03-14 13:27:53
It is brighter than expected, and objects look clear. In the future we plan to replace the incandescent lamps sequentially. The high price is a difficult point.
This review is about item#41246667.
In the shirring industry, the light guide of the shearing machine (the shadow of the guide for cutting is indicated)
5
From Japan
On 2014-01-29 16:14:59
Brightening and very good. I am examining whether durability is as advertised.
This review is about item#41246676.
Room lighting
5
From Japan
On 2013-11-27 13:38:36
It is bright.
This review is about item#41246676.
Workplace lights
5
From Japan
On 2013-02-06 23:18:29
The product is very satisfying and I like it. I would like to purchase again if the price can be reached. I often bought the same item at 3700 yen (tax included) at an electric shop that goes.
This review is about item#41246676.
I used it for lighting the bathroom
5
From Japan
On 2012-12-16 00:15:48
I replaced it with a 60 W bulb, but I used it the same as before. It seems there are some cheaper places in others, so I'm happy if it gets cheaper.
This review is about item#41246642.