Buy more than* S$200* and get FREE SHIPPING

Multipurpose lighting

3.80 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Light Color
Daylight color
...see all>
Product Options
ADD TO CART
Body Dimensions (Width x Depth x Height) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Dimensions (Width x Depth x Height) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 471 x 77 x 52 1PC 1 TA-15 41246511 -
Discontinued
[x]
About 365 x 77 x 52 1PC 1 TA-10 41246502 -
Discontinued
[x]
About 583 x 73 x 52 1PC 1 TA-24 41246527 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Used in work shop
4
From Japan
On 2015-06-22 17:26:50
A little longer length was good
This review is about item#41246511.
Mounting on the product shelf ceiling
2
From Japan
On 2015-04-23 15:58:36
Although it is with a great switch, since the switch is attached to the rear part of the main body, it is impossible to enter or exit without attaching it to the height that the hand can reach. I think that it is easy to use if you switch the plug near the plug insertion part or string type.
This review is about item#41246511.
Installation on the ceiling back
5
From Japan
On 2014-07-09 11:26:31
Since there is a plug, wiring is unnecessary. Just plug it into an outlet and light immediately. It was convenient. The price is also cheap
This review is about item#41246502.
As an aid to normal lighting
3
From Japan
On 2014-03-12 17:06:25
It is the lighting that fits the price.
This review is about item#41246502.
For the brightness at hand when working.
5
From Japan
On 2013-07-03 14:28:56
Even amateurs could easily install, the hands at work were bright, it was a very good shopping. The price was also cheap.
This review is about item#41246502.