Buy more than* S$200* and get FREE SHIPPING

USB Number Pad

Key Pitch (mm)
19
Number of Keys
20 key
Dimensions (Width W x Depth D x Height H) (mm)
82.6x126.6x20.6
OS Support
Windows 8.1 8(64bit/32bit) 7(64bit/32bit) Vista XP,Windows RT
Cable Length (m)
0.75
...see all
Product Options
ADD TO CART
Compatible Models Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Models Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Windows-based (DOS / V) Notopaso Con Silver 1PC 1 NT-18USV 41246545 21.59 SGD
In stock
Windows-based (DOS / V) laptop Black 1PC 1 NT-18UBK 41246536 21.59 SGD
In stock
ADD TO CART

Related Products