Buy more than* S$200* and get FREE SHIPPING

Wireless Keyboard

Caution
Not available to use special functions allocated on laptops and various manufacture genuine keyboards (such as lightness adjustment on screen, upper or lower volume) on this keyboard. Depending on sorts of PCs and BIOS, USB keyboard may not be recognized after suspend mode (sleep and stanby mode). At this time, pull connecting USB connector once, and then connect it again. Battery life is manufacturer supposed used hours when you use alkaline battery. It differs so much by usage and environment (temperature and battery performance). Receiving distance differs by usage environment.
Key Pitch (mm)
19
Key Strokes (mm)
2.2+/-0.3
Key Method
Thin membrane
Lifespan
About 3 months in 8 hours using the 1st
Number of Keys
108
Receivable Distance
Receiver / 10m
Interface
Receiver / USB (A type connector)
Operating Force
65+/-15g
Consumption Electric Current (mA)
5 or less
Dimensions (Width W x Depth D x Height H) (mm)
389x115.7x19.6
OS Support
Windows 8.1 8(64bit/32bit) 7(64bit/32bit) Vista XP ,Windows RT
Weight (g)
About490
...see all>
Product Options
ADD TO CART
System Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
System Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wireless /RF2.4GHz White 1PC 1 SKB-WL13W 41246597 -
Discontinued
[x]
Wireless / RF2.4GHz Black 1PC 1 SKB-WL13BK 41246581 -
Discontinued
[x]
ADD TO CART

Related Products