Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Single row deep groove ball bearings 6000 series ZZE NR (with snap ring)

3.00 (1)
JIS Grade
0
...see all>
Product Options
ADD TO CART
Weight (g) Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Nominal Number Dimensions f (mm) Inside Diameter d (phi mm) Dimention D2 (phi mm) Width B (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Nominal Number Dimensions f (mm) Inside Diameter d (phi mm) Dimention D2 (phi mm) Width B (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
186 11500 16800 10000 6008 1.7 40 74.6 15 68 1pc 1 6008ZZENR 38295914 13.99 SGD
Shipped after 2018-06-28
252 16600 21800 8500 6010 1.7 50 86.6 16 80 1pc 1 6010ZZENR 38295932 21.99 SGD
Shipped after 2018-06-29
375 21300 28300 7700 6011 - 55 - 18 90 1pc 1 6011ZZENR 38295941 26.99 SGD
Shipped after 2018-06-29
580 31000 38000 6100 6014 - 70 - 20 110 1pc 1 6014ZZENR 38295975 36.99 SGD
Shipped after 2018-06-29
615 33500 39500 5700 6015 - 75 - 20 115 1pc 1 6015ZZENR 38295984 40.99 SGD
Shipped after 2018-06-29
825 39500 47500 5300 6016 - 80 - 22 125 1pc 1 6016ZZNR 38295993 45.99 SGD
Shipped after 2018-06-29
863 43000 49500 5000 6017 - 85 - 22 130 1pc 1 6017ZZNR 38296002 55.99 SGD
Shipped after 2018-06-29
24 2390 5100 28000 6001 0.85 12 32.7 8 28 1pc 1 6001ZZENR 38295844 7.99 SGD
Shipped after 2018-06-28
413 25200 30500 6700 6013 - 65 - 18 100 1pc 1 6013ZZENR 38295966 32.99 SGD
Shipped after 2018-06-29
1130 49500 58000 4800 6018 - 90 - 24 140 1pc 1 6018ZZNR 38296011 64.99 SGD
Shipped after 2018-06-29
33 2840 5600 24000 6002 1.12 15 36.7 9 32 1pc 1 6002ZZENR 38295853 6.99 SGD
Shipped after 2018-06-27
41 3250 6000 22000 6003 1.12 17 39.7 10 35 1pc 1 6003ZZENR 38295862 7.99 SGD
Shipped after 2018-06-27
150 10300 16000 12000 6007 1.7 35 67.7 14 62 1pc 1 6007ZZENR 38295905 11.99 SGD
Shipped after 2018-06-27
403 23200 29400 7100 6012 - 60 - 18 95 1pc 1 6012ZZENR 38295957 29.99 SGD
Shipped after 2018-06-29
- 1970 4550 30000 6000 0.85 10 28.8 8 26 1pc 1 6000ZZENR 38295835 -
N/A
[x]
69 5000 9400 18000 6004 1.12 20 46.3 12 42 1pc 1 6004ZZENR 38295871 8.99 SGD
Shipped after 2018-06-28
78 5850 10100 15000 6005 1.12 25 52.7 12 47 1pc 1 6005ZZENR 38295887 11.99 SGD
Shipped after 2018-06-27
1160 54000 60500 4500 6019 - 95 - 24 145 1pc 1 6019ZZNR 38296027 73.99 SGD
Shipped after 2018-06-29
239 15200 20900 9200 6009 1.7 45 81.6 16 75 1pc 1 6009ZZENR 38295923 17.99 SGD
Shipped after 2018-06-29
113 8300 13200 13000 6006 1.12 30 60.7 13 55 1pc 1 6006ZZENR 38295896 9.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Defrost support of remodeled ATV.
3
From Japan
On 2017-04-22 15:10:09
I am satisfied with the price. After all, Japanese company's goods are good.
This review is about item#38295905.

Related Products