Buy more than* S$200* and get FREE SHIPPING

Ball Bearings 6200 Series NSE

4.43 (7)
Type
Single contact seal type
...see all>
Product Options
ADD TO CART
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Nominal Number Retaining Ring Dimensions B (mm) Dimensions D (mm) Dimension d (mm) Material Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Nominal Number Retaining Ring Dimensions B (mm) Dimensions D (mm) Dimension d (mm) Material Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15000 6202 Withoutretainingring 11 35 15 Highcarbon-chromiumbearingsteel 3700 7650 - 1PC 1 6202NSE 38297673 4.99 SGD
In stock
12000 6203 Withoutretainingring 12 40 17 Highcarbon-chromiumbearingsteel 4800 9550 - 1PC 1 6203NSE 38297682 4.99 SGD
In stock
11000 6204 Without retaining ring 14 47 20 High carbon-chromium bearing steel 6600 12800 - 1PC 1 6204NSE 38297691 5.99 SGD
In stock
3400 6214 Without retaining ring 24 125 70 High carbon-chromium bearing steel 44000 62000 - 1PC 1 6214NSE 38297795 38.99 SGD
Shipped after 2018-01-30
6300 6207 Without retaining ring 17 72 35 High carbon-chromium bearing steel 15300 25700 - 1PC 1 6207NSE 38297725 13.99 SGD
Shipped after 2018-01-30
4800 6210 Without retaining ring 20 90 50 High carbon-chromium bearing steel 23200 35000 - 1PC 1 6210NSE 38297752 24.99 SGD
Shipped after 2018-01-30
2600 6219 Without retaining ring 32 170 95 High carbon-chromium bearing steel 81500 109000 - 1PC 1 6219NSL 38297847 82.99 SGD
Shipped after 2018-01-30
4300 6211 Without retaining ring 21 100 55 High carbon-chromium bearing steel 29300 43500 - 1PC 1 6211NSE 38297761 26.99 SGD
Shipped after 2018-01-30
3800 6212 Without retaining ring 22 110 60 High carbon-chromium bearing steel 36000 52500 - 1PC 1 6212NSE 38297777 29.99 SGD
Shipped after 2018-01-30
3000 6216 Without retaining ring 26 140 80 High carbon-chromium bearing steel 53000 72500 - 1PC 1 6216NSL 38297813 49.99 SGD
Shipped after 2018-01-30
2600 6218 Without retaining ring 30 160 90 High carbon-chromium bearing steel 71500 96000 - 1PC 1 6218NSL 38297831 71.99 SGD
N/A
- 6228 Without retaining ring 42 250 140 High carbon-chromium bearing steel - - - 1PC 1 6228NSL 38297901 369.99 SGD
Shipped after 2018-01-30
17000 6201 Without retaining ring 10 32 12 High carbon-chromium bearing steel 3050 6800 - 1PC 1 6201NSE 38297664 3.99 SGD
In stock
3600 6213 Without retaining ring 23 120 65 High carbon-chromium bearing steel 40000 57000 - 1PC 1 6213NSE 38297786 35.99 SGD
Shipped after 2018-01-30
3200 6215 Without retaining ring 25 130 75 High carbon-chromium bearing steel 49500 66000 - 1PC 1 6215NSE 38297804 42.99 SGD
Shipped after 2018-01-30
- 6221 Without retaining ring 36 190 105 High carbon-chromium bearing steel - - - 1PC 1 6221NSL 38297865 139.99 SGD
Shipped after 2018-01-30
- 6222 Without retaining ring 38 200 110 High carbon-chromium bearing steel - - - 1PC 1 6222NSL 38297874 179.99 SGD
Shipped after 2018-01-30
5600 6208 Without retaining ring 18 80 40 High carbon-chromium bearing steel 17900 29100 - 1PC 1 6208NSE 38297734 16.99 SGD
Shipped after 2018-01-30
5300 6209 Without retaining ring 19 85 45 High carbon-chromium bearing steel 20500 32500 - 1PC 1 6209NSE 38297743 21.99 SGD
Shipped after 2018-01-30
2400 6220 Without retaining ring 34 180 100 High carbon-chromium bearing steel 93000 122000 - 1PC 1 6220NSL 38297856 95.99 SGD
Shipped after 2018-01-30
- 6226 Without retaining ring 40 230 130 High carbon-chromium bearing steel - - - 1PC 1 6226NSL 38297892 309.99 SGD
Shipped after 2018-01-30
9000 6205 Without retaining ring 15 52 25 High carbon-chromium bearing steel 7900 14000 - 1PC 1 6205NSE 38297707 6.99 SGD
In stock
7500 6206 Without retaining ring 16 62 30 High carbon-chromium bearing steel 11300 19500 - 1PC 1 6206NSE 38297716 8.99 SGD
Shipped after 2018-01-30
2800 6217 Without retaining ring 28 150 85 High carbon-chromium bearing steel 62000 84000 - 1PC 1 6217NSL 38297822 58.99 SGD
Shipped after 2018-01-30
- 6224 Without retaining ring 40 215 120 High carbon-chromium bearing steel - - - 1PC 1 6224NSL 38297883 259.99 SGD
Shipped after 2018-01-30
18000 6200 Without retaining ring 9 30 10 High carbon-chromium bearing steel 2390 5100 - 1PC 1 6200NSE 38297655 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Wheel bearing exchange of motorcycle
5
From Japan
On 2015-11-30 19:32:02
It is a reliable bearing. It is cheaper than buying genuine at all.
This review is about item#38297682.
Wheel of motorcycle
3
From Japan
On 2015-06-21 01:13:01
As always, how can we evaluate the products of this kind? For comparison with other companies' products, there is not much difference in accuracy, so there are few people in the general public who can quantify the comparison of effects. The effect I think is the reduction of resistance and its maintenance period. Even if fuel economy improves, it is whether it was due to new goods, or I made it to this product I do not know. But as soon as I switched, I run with Sue and it is also true that fuel economy is good and I am not dissatisfied. So I am trying to replace it regularly with a new one. What is worrisome here is the durability of the receiving side (wheel) part. In the unlikely event, I only use that glue. I wrote extra things, but this product did not have any problem.
This review is about item#38297682.
Maintenance of motorcycle
5
From Japan
On 2015-03-19 00:05:38
I use it for the wheel. With one side rubber seal, you can prevent foreign matter from entering from the outside, believe that less wear of the ball and less resistance. I think consumables are replaced periodically / every opportunity. I did not make a comparison with others, but it is domestic so I'm not at all satisfied with the quality at the moment. The price is also cheap. I have to continue purchasing it. Change domestically and switch if there is something cheaper. Or if you have more accuracy and reasonable items, I would like to use it. What I noticed while writing, maybe I should bamboo open type someday to reduce resistance. So it is not a good idea to inundate water to the axle.
This review is about item#38297682.
Wheel of motorcycle
5
From Japan
On 2015-01-15 22:00:37
Second vehicle replacement Last time I used a different domestic manufacturer Used this time because it was cheap Used now I do not know the difference Differences probably will not know the next time as well
This review is about item#38297664.
Printer
3
From Japan
On 2015-01-09 09:28:14
I thought that sealing on both sides is commonplace, but this was a one side sealed item. Although I have just changed it, I am worried that garbage and inks will enter and problems will not occur. I would like you to put both people who have no seal and some people with photos. Because I bought it all together, it is a waste to repurchase, so I will use it for a while.
This review is about item#38297664.
Traveling wheel of automatic feeder for feed
5
From Japan
On 2014-02-07 10:10:30
365 days The machine to be used suddenly fails. When asking the supplier to exchange the parts, it was a charge of 25000 yen. It seemed that I had better replace the bearing only when I saw the parts. After repairing by myself it cost only two bearing fee, it was cheap repair cost.
This review is about item#38297673.
Exchange of scooter wheel bearing
5
From Japan
On 2012-07-10 21:29:36
SUZUKI address V125 scooter's wheel bearings are used as genuine. You can exchange with confidence.
This review is about item#38297655.

Related Products