Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearing No. 6200 NR, Retaining Ring

Retaining Ring
Snap ring with
Type
Open type
...see all>
Product Options
ADD TO CART
Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Nominal Number Dimensions f (mm) Dimention D2 (phi mm) Dimensions B (mm) Dimensions D (mm) Dimension d (mm) Standard Static Rating Load Cor (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Nominal Number Dimensions f (mm) Dimention D2 (phi mm) Dimensions B (mm) Dimensions D (mm) Dimension d (mm) Standard Static Rating Load Cor (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14000 16000 13000 6205 1.12 57.9 15 52 25 7900 1PC 1 6205NR 38298741 -
N/A
[x]
29100 10000 8700 6208 1.7 86.6 18 80 40 17900 1PC 1 6208NR 38298775 18.99 SGD
Shipped after 2018-01-25
12800 18000 16000 6204 1.12 52.7 14 47 20 6600 1PC 1 6204NR 38298732 20.99 SGD
Shipped after 2018-01-25
19500 13000 11000 6206 1.7 67.7 16 62 30 11300 1PC 1 6206NR 38298757 13.99 SGD
Shipped after 2018-01-25
5100 30000 25000 6200 1.12 34.7 9 30 10 2390 1PC 1 6200NR 38298696 -
N/A
[x]
6800 28000 22000 6201 1.12 36.7 10 32 12 3050 1PC 1 6201NR 38298705 14.99 SGD
Shipped after 2018-01-25
7650 24000 20000 6202 1.12 39.7 11 35 15 3700 1PC 1 6202NR 38298714 15.99 SGD
Shipped after 2018-01-25
72500 5300 4500 6216 - - 26 140 80 53000 1PC 1 6216NR 38298854 51.99 SGD
Shipped after 2018-01-25
84000 5000 4300 6217 - - 28 150 85 62000 1PC 1 6217NR 38298863 62.99 SGD
Shipped after 2018-01-25
25700 11000 9800 6207 1.7 78.6 17 72 35 15300 1PC 1 6207NR 38298766 16.99 SGD
Shipped after 2018-01-25
96000 4800 4000 6218 - - 30 160 90 71500 1PC 1 6218NR 38298872 71.99 SGD
Shipped after 2018-01-25
62000 6300 5100 6214 - - 24 125 70 44000 1PC 1 6214NR 38298836 40.99 SGD
Shipped after 2018-01-25
66000 5600 4800 6215 - - 25 130 75 49500 1PC 1 6215NR 38298845 42.99 SGD
Shipped after 2018-01-25
109000 4500 3800 6219 - - 32 170 95 81500 1PC 1 6219NR 38298881 83.99 SGD
Shipped after 2018-01-25
122000 4300 3600 6220 - - 34 180 100 93000 1PC 1 6220NR 38298897 92.99 SGD
Shipped after 2018-01-25
133000 4000 3400 6221 - - 36 190 105 104000 1PC 1 6221NR 38298906 139.99 SGD
Shipped after 2018-01-25
57000 6500 5500 6213 - - 23 120 65 40000 1PC 1 6213NR 38298827 35.99 SGD
Shipped after 2018-01-25
144000 3800 3200 6222 - - 38 200 110 117000 1PC 1 6222NR 38298915 179.99 SGD
Shipped after 2018-01-25
9550 21000 18000 6203 1.12 44.6 12 40 17 4800 1PC 1 6203NR 38298723 17.99 SGD
Shipped after 2018-01-25
32500 9300 7800 6209 - - 19 85 45 20500 1PC 1 6209NR 38298784 21.99 SGD
Shipped after 2018-01-25
35000 8600 7100 6210 - - 20 90 50 23200 1PC 1 6210NR 38298793 22.99 SGD
Shipped after 2018-01-25
43500 7700 6400 6211 - - 21 100 55 29300 1PC 1 6211NR 38298802 26.99 SGD
Shipped after 2018-01-24
52500 7100 6000 6212 - - 22 110 60 36000 1PC 1 6212NR 38298811 30.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products