Buy more than* S$200* and get FREE SHIPPING

Vacuum Blower Gun, Simple Switch Type

1.80 (5)
Discharged Air Volume (L/min)
About 500 (0.6MPa at the time)
Air Consumption (L/min)
About 270 (0.6MPa at the time)
Maximum Working Pressure (MPa)
0.8 (continuous available allowable pressure)
Working Pressure (MPa)
0.6
Weight (g)
About 290
Connection Diameter
Rc1 / 4 air supply
Accessories
(Dust bag, narrow mouth nozzle, straight nozzle, brush nozzle, nozzle extension pipe x2), coupler plug R1 / 4, sealing tape suction work only
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VBE-500S 41246405 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 4
Review Rating: 1.80
5 Customer Reviews
The reviews are automatic translation.
Cleaning used car interior
1
From Japan
On 2015-02-07 04:44:41
Because there is little suction power, dust often remains
This review is about item#41246405.
Mainly cleaning work
5
From Japan
On 2014-03-07 17:00:13
Using the air inside the factory, you can clean! There is no problem with inhalation.
This review is about item#41246405.
Cleaning of a favorite car
1
From Japan
On 2013-09-13 18:28:39
Wind pressure is too weak.
This review is about item#41246405.
Iron powder, suction of aluminum powder, etc.
1
From Japan
On 2013-08-13 18:04:37
I usually skipped with a thin nozzle of the nozzle ~ I bought trying to use the vacuum · · · I tried variously but I could not use it.
This review is about item#41246405.
Cleaning, water siphoning
1
From Japan
On 2013-07-12 18:01:00
There is performance difference with price exceeding 10000 yen. I do not suck as much as I thought.
This review is about item#41246405.

Related Products