Buy more than* S$200* and get FREE SHIPPING

Double Wheel Caster

5.00 (2)
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
40
Mounting Diameter (phi mm)
26x26
...see all>
Product Options
ADD TO CART
Materials (cap) Turning Radius A (mm) Turning Radius (mm) Eccentricity C (mm) Outer Diameter (phi mm) Wheel Width W(mm) Eccentricity (mm) Attachment Height H (mm) Mounting Height (mm) Wheel Width (mm) Material (Wheel) Material (Body) Color Mounting Hole Diameter (mm) Mounting Hole Diameter P(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Materials (cap) Turning Radius A (mm) Turning Radius (mm) Eccentricity C (mm) Outer Diameter (phi mm) Wheel Width W(mm) Eccentricity (mm) Attachment Height H (mm) Mounting Height (mm) Wheel Width (mm) Material (Wheel) Material (Body) Color Mounting Hole Diameter (mm) Mounting Hole Diameter P(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stainless steel / nylon - 48 - (Plate) 38x38 - 19 - 70.5 53 Inside / nylon, outside / urethane Nylon White 6 - 1PC 1 MY50-P 41246807 11.99 SGD
Shipped after 2018-01-26
- 48 - 19 - 53 - 70.5 - - - - - - 6 1pc 1 MY50-P 41246791 13.99 SGD
Shipped after 2018-01-30
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Desk caster
5
From Japan
On 2014-06-28 16:02:18
The price was high, I was surprised to buy a coherent quantity, but it is a good texture caster. Because it is soft to a certain extent, I think that scratches do not reach the flooring. I also bought with a brake, but the feeling of motion was also good.
This review is about item#41246807.
Replacement of wagon's castors
5
From Japan
On 2013-02-07 17:50:48
It is higher price than casters sold at home center, but it is a very good product.
This review is about item#41246746.

Related Products