Buy more than* S$200* and get FREE SHIPPING

Two-wheel caster MY type (with plate mounting stopper)

5.00 (1)
Mounting Hole Diameter P(mm)
6
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
40
Turning Radius A (mm)
54
Eccentricity C (mm)
19
Wheel Width W(mm)
53
Attachment Height H (mm)
70.5
Mounting Diameter (phi mm)
26x26
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 MYS50-P 41246834 15.99 SGD
Shipped after 2018-03-06
1pc 1 MYS50-P 41246904 15.99 SGD
Shipped after 2018-03-06
1pc 1 MYS50-P 41246843 15.99 SGD
Shipped after 2018-03-06
1pc 1 MYS50-P 41246852 15.99 SGD
Shipped after 2018-03-06
1pc 1 MYS50-P 41246861 15.99 SGD
Shipped after 2018-03-06
1pc 1 MYS50-P 41246877 15.99 SGD
Shipped after 2018-03-06
1pc 1 MYS50-P 41246886 15.99 SGD
Shipped after 2018-03-06
1pc 1 MYS50-P 41246895 15.99 SGD
Shipped after 2018-03-06
1pc 1 MYS50-P 41246913 15.99 SGD
Shipped after 2018-03-06
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of wagon's castors
5
From Japan
On 2013-02-07 17:49:46
It is higher price than casters sold at home center, but it is a very good product. The stopper also stops firmly.
This review is about item#41246834.

Related Products