Buy more than* S$200* and get FREE SHIPPING

Double Wheel Caster

Wheel Diameter D (phi mm)
50
Flat Diameter (mm)
17
Allowable Load (daN)
39.2
Allowable Load (kgf)
40
Materials (cap)
Stainless steel / nylon
Turning Radius (mm)
54
Screw Dimensions
M10xP1.5
Shaft Length (mm)
15
Eccentricity (mm)
19
Mounting Height (mm)
64
Wheel Width (mm)
53
Material (Wheel)
Inside / nylon, outside / urethane
Material (Body)
Nylon
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MYS50-B 41247972 12.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products