Buy more than* S$200* and get FREE SHIPPING

Digital Multi Meter

4.67 (3)
Continuity Testing
Below about 70ohm for LED lighting
Diode Test
Measuring forward voltage of the diode
Direct Current (A)
20micro/200micro/2m/20m/200m +/-(1.2%rdg+8dgts) * accuracy desplay the highest accuracy
Battery life (hours)
About 200 (When using alkaline batteries)
Outer Dimensions (Width W x Height H x Depth D) (mm)
72x130x15
DC Voltage (V)
200m/2000m/20/200/600 +/-(0.8%rdg+10dgts) * accuracy desplay the highest accuracy
Resistance (omega)
200 / 2k / 20 k/200 k / 2000 k +/- (1.2 %rdg + 8 dgts) * accuracy desplays the highest accuracy
AC Voltage (V)
200 / 450 +/- (1.5 %rdg + 10 dgts) * accuracy desplays the highest accuracy
Body Weight (g)
About 103 (battery included)
Power
AAA batteries (2 pieces)
Output
(Square wave) 50 Hz/2 VP-p
TRUSCO Part Number
394-6711
Accessories
Batteries(for monitoring), instruction manual, (test lead) * test lead cable are connected to body.Desorption of body impossible.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD-5526A 41374252 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Car battery and motorcycle battery measurement and wiring continuity check etc.
5
From Japan
On 2013-08-19 17:53:31
I liked the single 4 - 2 batteries specification. This is enough as it will not do anything difficult. I made it solid in China.
This review is about item#41374252.
During voltage inspection
4
From Japan
On 2013-02-13 12:32:53
Although the contents of the product are satisfactory, the screen has scratches and a feeling of use is coming out. Even though it is a brand new packing ... Is long-term preservation content bad? It became a feeling that I bought a used item though it is a new item purchase.
This review is about item#41374252.
Measure resistance.
5
From Japan
On 2012-11-27 14:05:35
I found a cheap digital resistance meter and bought it. I used it immediately after 20 hours from order to delivery. I think that the error with the measurement value of the building material maker is only 1%, cost performance is also good. We also emphasized the fact that it is a AAA battery specification.
This review is about item#41374252.

Related Products

A&D

A&D