Buy more than* S$200* and get FREE SHIPPING

Disposal Gloves, "Nitrist Touch"

4.14 (7)
Overall Length (cm)
24
Color
Blue
Thickness (mm)
About 0.08
Specification
Powder free
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Weight (g) Size Material TRUSCO Part Number TGK Product Number Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Weight (g) Size Material TRUSCO Part Number TGK Product Number Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.6 499 LL Niritorugomu (NBR) - - 22.5 1Box(100Sheet) 1 No.882 44200956 16.99 SGD
In stock
7.4 420 SS Niritorugomu (NBR) - - 16 1Box(100Sheet) 1 No.882 44200947 15.99 SGD
In stock
7.7 420 S Nitrile rubber (NBR) 423-8486 404-23-76-37 17.0 1Box(100Sheet) 1 No.882 41436507 16.99 SGD
In stock
8.2 480 M Nitrile rubber (NBR) 423-8478 404-23-76-38 19.0 1Box(100Sheet) 1 No.882 41436516 16.99 SGD
In stock
8.3 499 L Nitrile rubber (NBR) 423-8460 404-23-76-39 21.0 1Box(100Sheet) 1 No.882 41436525 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Inspection of products that should not be attached with fingerprints
5
From Japan
On 2017-03-05 01:20:17
It is easy to install and can be used for a long time unexpectedly. (It is hard to tear)
This review is about item#41436516.
Repair and maintenance of motorcycle
4
From Japan
On 2017-01-18 17:11:07
I got lost as the tough of the nitist, but it is surprisingly tough. However, it was tricky to get hooked. It is a perfect score if it is a little cheaper.
This review is about item#41436516.
When painting work
4
From Japan
On 2016-07-04 14:09:33
I am stuck up
This review is about item#41436525.
Car maintenance
5
From Japan
On 2016-04-05 15:10:01
It is slightly thin for maintenance, but as thick as it is poor in work efficiency it is easy to use because it contains as much whether it is just right, it is difficult to break when using two papers are used depending on the use
This review is about item#41436525.
For painting, cleaning work etc.
5
From Japan
On 2014-09-18 04:32:20
It's comfortable to wear, it's quite durable and can be used two or three times.
This review is about item#44200956.
Oil change
4
From Japan
On 2013-06-13 22:27:53
I think that there is no decent thing unless you give this price as much as you want. I do not have any dissatisfaction and I can not break it for about 5 hours so I think that there is no problem.
This review is about item#41436516.
At the time of cleaning
2
From Japan
On 2013-06-12 14:17:28
It's too thin, just hitting a little place, it gets broken.
This review is about item#41436525.

Related Products