Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Miniature Bulb

4.33 (3)
Glass Bulb Type
G14
Connector
BA9S
Rated Voltage (V)
24
Rated Power (W)
6
Type
Single sphere
Color
Clear
Compatible
Miniature ball
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 P1363 36670855 2.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For alarm lamp
4
From Japan
On 2017-02-22 10:15:13
Price also would like to buy from the next time because no particular problem is also cheap and brightness.
This review is about item#36670855.
For repair
4
From Japan
On 2016-02-25 16:22:06
Price, has been used without any problem in the quality of both.
This review is about item#36670855.
In the driver's seat map lights
5
From Japan
On 2015-02-05 17:58:30
I tried for a while with the 2w is too dark, 6w bright. Also thank you Once expired.
This review is about item#36670855.

Related Products