Buy more than* S$200* and get FREE SHIPPING

Wedge Base Bulbs

Glass Bulb Type
T10
Connector
W2.1 x 9.5d
Rated Voltage (V)
24
Rated Power (W)
3
Type
Single sphere
Color
Clear
Overall Length (mm)
25
Application
Cornering, stop/tail, meter, blinking licence lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 36 36683193 3.99 SGD
In stock
ADD TO CART

Related Products