Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Single Bulb

5.00 (3)
Glass Bulb Type
G14
Connector
BA9S
Rated Voltage (V)
24
Rated Power (W)
6
Type
Single sphere
Color
Clear
Overall Length (mm)
26
Application
Panel, meter lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 40 36683202 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Heavy Equipment Maintenance
5
From Japan
On 2018-02-09 23:58:23
Because it is Stanley, there is no mistake. I also want to purchase.
This review is about item#36683202.
Replacement bulb for patlite
5
From Japan
On 2017-04-04 00:08:36
I bought it as a replacement bulb for patrites. It can be used without problems. It is convenient to obtain immediately.
This review is about item#36683202.
Light bulb exchange
5
From Japan
On 2016-08-19 11:28:54
Since I bought it after checking, the size is also perfect
This review is about item#36683202.

Related Products