Buy more than* S$200* and get FREE SHIPPING

Miniature Packed Lamps,S25/BA15s 24V

4.00 (2)
Glass Bulb Type
S25
Connector
BA15s
Rated Voltage (V)
24
Rated Power (W)
25
Type
Single sphere
Color
Clear
Overall Length (mm)
48
Application
Tail light, cornering, turn signal lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 10 09988291 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Fork lamp
3
From Japan
On 2016-06-16 15:26:24
For replacement. A small amount is good.
This review is about item#09988291.
Track tail lamp
5
From Japan
On 2015-11-15 23:23:51
It is quite difficult to change the 24v bulb in the market. It is useful.
This review is about item#09988291.

Related Products