Buy more than* S$200* and get FREE SHIPPING

Miniature 2 Packed Lamps,S25/BAY15d 24V

4.33 (3)
Glass Bulb Type
S25
Connector
BAY15d
Rated Voltage (V)
24
Rated Power (W)
2013/10/25
Type
Double ball
Color
Clear
Overall Length (mm)
48
Specification
24V25-10W
Application
Stop/Tail, cornering, turn signal lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 9 09988282 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
2 t truck taillights
5
From Japan
On 2016-06-21 16:56:39
I use it without problems at a low price
This review is about item#09988282.
Fork lamp
3
From Japan
On 2016-06-16 15:27:32
For replacement. It is good to deliver as much as you need.
This review is about item#09988282.
Track tail lamp
5
From Japan
On 2015-12-11 08:20:20
It is normally good. I am using it without problems.
This review is about item#09988282.

Related Products