Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Miniature Packed Lamps,G18/BA15S 24V

4.00 (3)
Glass Bulb Type
G18
Connector
BA15s
Rated Voltage (V)
24
Type
Single ball
Overall Length (mm)
35
Application
Tail light, cornering, turn signal lamp
...see all>
Product Options
ADD TO CART
Rated Power (W) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power (W) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 Clear 1Pack(2PC) 1 25 09988307 4.99 SGD
In stock
5 Transparent 1Pack(2PC) 1 28 36683166 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Land Cruiser 70 license, replacing small lamp
4
From Japan
On 2017-09-13 19:07:57
I think the price center is a bit cheaper for the home center. It would be appreciated if you sold it in MonotaRO brands in units of two
This review is about item#9988307.
Fork brake light
3
From Japan
On 2016-05-30 17:00:31
It was used as a spare because the ball was broken. You can use it normally. No problem at all.
This review is about item#09988307.
Clearing work
5
From Japan
On 2016-04-15 18:42:27
Of course there is no problem at all
This review is about item#09988307.

Related Products