Buy more than* S$200* and get FREE SHIPPING

Miniature Lamps 24V

4.57 (7)
Connector
Wedge (base)
...see all>
Product Options
ADD TO CART
Glass Bulb Type Rated Voltage (V) Rating Rated Power (W) Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass Bulb Type Rated Voltage (V) Rating Rated Power (W) Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
T4.7 24 24V 1.4W 1.4 Clear Tachometer for 1Box(10PC) 1 1685G 36669866 27.99 SGD
Shipped after 2018-01-22
T3.4 - 28V 40mA - Clear For general use 1Box(10PC) 1 E1543 59707952 19.99 SGD
Shipped after 2018-01-22
T4.2 - 28V 30mA - Clear For general use 1Box(10PC) 1 E1660 59707961 19.99 SGD
Shipped after 2018-01-22
T4.2 - 28V 50mA - Green For general use 1Box(10PC) 1 E1661 59707977 23.99 SGD
Shipped after 2018-01-22
T4.8 - 28V 65mA - Clear For general use 1Box(10PC) 1 E1663 59707986 19.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
As an amplitude control of the oscillation circuit (electronic circuit), not as a lamp.
4
From Japan
On 2017-09-17 14:38:38
Although measured, the characteristics are well aligned. I was worried because it was not the original purpose of lighting, but it performed almost as planned. Using a lamp to control the amplitude of the oscillator circuit is classical and easy, but the very important lamp was hard to find. It was good that I could get it here.
This review is about item#59707952.
Caution lamp inside the meter
5
From Japan
On 2016-11-02 14:48:24
It seemed that the shape of the socket did not match, but it was a bit harder than the installation of genuine products.
This review is about item#59707986.
Lighting change of instrument panel switch of truck
3
From Japan
On 2016-06-17 16:50:06
Products that are inferior to genuine parts, OEM?
This review is about item#59707961.
Replacing broken light bulbs
5
From Japan
On 2016-01-14 08:07:36
Because the light bulb built into the hazard switch of Toyoace has run out, I replaced it for this light bulb. There is no problem. However, there are too many items sold in 10 pairs. At least it will not be about half · · ·
This review is about item#59707961.
Truck switch ball etc.
5
From Japan
On 2015-09-14 18:19:43
I think that it is profitable firmly because price is cheap and price is low.
This review is about item#59707961.
Used for Hino Riese
5
From Japan
On 2015-08-07 11:58:50
Order code 59707961 Product number E1660 Used for Hino Riese's meter / switch etc. It took a while to get to this product ...
This review is about item#59707961.
Vehicle inspection parts
5
From Japan
On 2013-09-21 10:25:27
It is not different from genuine products. It is hard to find by searching, I can not understand the dimensions for a while.
This review is about item#59707961.

Related Products