Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Lamp Bulb Form Connector Rating Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lamp Bulb Form Connector Rating Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
T4.2 Rubber base 28V 40mA Panel lighting Pushlock SW 1Box(10PC) 1 MB422 34555981 41.99 SGD
Shipped after 2018-06-27
T4.7 Neo wedge 28V 50mA Tachometer etc. 1Box(10PC) 1 MB472 34556024 27.99 SGD
Shipped after 2018-06-27
T4.2 Rubber base 28V 30mA Panel lighting. Pushlock SW 1Box(10PC) 1 MB421 34555972 33.99 SGD
Shipped after 2018-06-27
T3 Rubber base 28V 40mA Panel lighting. Pushlock SW 1Box(10PC) 1 MB301 34555963 33.99 SGD
In stock
T3 Neo wedge 28V 40mA Panel lighting Pushlock SW 1Box(10PC) 1 MB302 34555997 24.99 SGD
In stock
T5 Wedge ball + socket 24V 1.4W Meter General 1Box(10PC) 1 MB502 34556085 31.99 SGD
In stock
T4.2 Neo wedge 28V 50mA Air conditioner SW etc. 1Box(10PC) 1 MB426 34556067 27.99 SGD
In stock
T5 Wedge ball + socket 24V 1.8W Meter General 1Box(10PC) 1 MB501 34556076 27.99 SGD
In stock
T4.7 Neo wedge 28V 1.4W Illuminated switch panel for lighting 1Box(10PC) 1 KT889 34556207 16.99 SGD
In stock
T4.2 Neo wedge 28V 40mA Air conditioner SW etc. 1Box(10PC) 1 MB423 34556033 24.99 SGD
In stock
T3 Neo wedge 28V 30mA Air conditioner SW etc. 1Box(10PC) 1 MB303 34556006 23.99 SGD
In stock
T4.7 Neo wedge 28V 65mA Tachometer etc. 1Box(10PC) 1 MB471 34556015 24.99 SGD
In stock
T4.2 Neo wedge 28V 30mA Panel lighting Pushlock SW 1Box(10PC) 1 MB424 34556042 23.99 SGD
Shipped after 2018-06-27
T4.2 Neo wedge 28V 40mA Air conditioner SW etc. 1Box(10PC) 1 MB425 34556051 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
truck
5
From Japan
On 2017-12-12 16:42:48
The price is considerably cheaper than the parts store. It is the best in COSPA.
This review is about item#34556067.
Car light
5
From Japan
On 2017-11-19 15:59:55
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#34556006.
Truck's air conditioner on operation panel
5
From Japan
On 2017-10-30 21:17:51
This bulb will shred well when it is old. Even if it is a brand new in some cases. With repair etc. not related to air conditioning Just a slight vibration on the operation panel will break. There are items close to defects. It was saved because there was handling.
This review is about item#34556067.
Light bulb exchange
4
From Japan
On 2017-10-27 07:17:59
The price is easy, but if you ask one by one individually, it will be saved.
This review is about item#34556051.
Replacement of light bulb on top panel of old pachislot
5
From Japan
On 2015-03-03 18:26:25
I did not know whether or not it would fit, but I bought it carefully and it was a great correct answer. Before installing, it is best to replace bulb out of the top panel of old universal pachislot, although it does not turn even if it inserts a bit of nails if it does not cut a little. I am very satisfied.
This review is about item#34556207.
For vehicle lighting
5
From Japan
On 2014-06-15 14:53:05
The lamp base is used only by using valves only by using valves. Even though the pedestals are similar by cars, they do not live easily in practice.
This review is about item#34556006.
Light bulb for auto air conditioner panel
5
From Japan
On 2013-11-20 21:03:45
There is no 24 volt miniature light bulb ... This is handled in a dealer etc. It is saved because there are not many places to sell in general and it is cheap.
This review is about item#34556067.
truck
5
From Japan
On 2013-05-02 13:08:36
It was awesome.
This review is about item#34556006.

Related Products