Buy more than* S$200* and get FREE SHIPPING

Cutlery Grinding Machine

4.00 (1)
Grinding Wheel Hole Diameter (phi mm)
75
Grinding Wheel Thickness (mm)
25
Grinding Wheel Diameter (phi mm)
200
Current Consumption (A) (50/60 Hz)
2/1.9
Power Consumption (W) (50/60 Hz)
190/180
Cord Length (m)
2.5
Revolution (min-1[r.p.m])
460/560(50/60Hz)
Weight (kg)
7.2
...see all
Product Options
ADD TO CART
TKG Part Number (2015) Vibration 3-axis Composite Value (m/s2) Power (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TKG Part Number (2015) Vibration 3-axis Composite Value (m/s2) Power (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- <2.5 100 induction motor single phase 1PC 1 9820 41417975 -
Discontinued
[x]
5-0293-0801 (2.5 - 1pc 1 9820 08546353 349.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutlery polishing
4
From Japan
On 2015-02-17 15:26:22
20 minutes rating dissatisfaction. We want more than 40 minutes.
This review is about item#41417975.

Related Products