Buy more than* S$200* and get FREE SHIPPING

Laminate Trimmer

5.00 (1)
Reference Number of Carbon Brush
75
Chuck Pore Diameter (phi mm)
3,6
Cord Length (m)
2.5
Revolution (min-1[r.p.m])
32000
Power Consumption (W)
550
Power (V)
Single-phase 100
Current (A)
5.8
Weight (kg)
1.1
Overall Length (mm)
250
Specification
Double insulation, can be connected to a dust collector
Accessories
(781008-0), adapter 6, shoe plate, flash bit one-sided, 17 spanner dust collection cover
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3706BSK 41418851 289.90 SGD
Shipped after 2017-06-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Board opening Cutting out
5
From Japan
On 2013-09-13 15:28:04
I was able to shorten the working time and bought it because the site can be cleaned.
This review is about item#41418851.

Related Products