Buy more than* S$200* and get FREE SHIPPING

Electronic Trimmer

5.00 (2)
Reference Number of Carbon Brush
408
Chuck Pore Diameter (phi mm)
6
Cord Length (m)
2.5
Revolution (min-1[r.p.m])
26000
Power Consumption (W)
500
Power (V)
Single-phase 100
Current (A)
5.3
Weight (kg)
1.2
Overall Length (mm)
204
Specification
Double insulation, LED light electronic control
Accessories
6 straight bit, straight guide, template guide, trimmer guide, spanner 10 (781003-0), 17 (781008-0) 1 each
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3707FC 41415893 257.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Grooving, etc. of wood
5
From Japan
On 2016-09-30 18:22:51
We were able to dig trenches in the expected light Kana movement
This review is about item#41415893.
Woodworking die-cut
5
From Japan
On 2016-05-03 06:36:28
I feel the size is fit in the hand is very good! I like shaved movement also breeze
This review is about item#41415893.

Related Products