Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Power Borer

Reference Number of Carbon Brush
322
Drilling Capacity (mm) Ironworks
13
Chucking Ability (mm)
2 to 13
Gap Space (mm)
80
Revolution (min-1[r.p.m])
1300
Power Consumption (W)
850
Power (V)
Single-phase 100
Current (A)
9
Weight (kg)
4.9
Overall Length (mm)
Maximum: 541, Minimum: 346
Specification
With double insulation, brake
Accessories
(+) Driver, stand base, other mounting parts set, V base, stopper, Sabushu, chuck key S13 (763432-9), plastic case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6305AW 41416566 425.06 SGD
In stock
ADD TO CART

Related Products