Buy more than* S$200* and get FREE SHIPPING

Disc Grinder

5.00 (1)
Reference Number of Carbon Brush
408
Body Size (phi mm)
56
Grinding Wheel Hole Diameter (phi mm)
15
Grinding Wheel Thickness (mm)
4 (3-6 mountable)
Grinding Wheel Diameter (phi mm)
100
Cord Length (m)
2.5
Maximum Output (W)
960
Revolution (min-1[r.p.m])
9000
Power Consumption (W)
720
Power (V)
Single-phase 100
Current (A)
7.4
Type
Low speed and high torque
Weight (kg)
1.5
Specification
Double insulation, super flange, and can be connected to a dust collector
Accessories
Grinding wheel 36P, lock nut wrench 20 (782401-1)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 9533BL 41417853 129.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing work, such as a metal
5
From Japan
On 2014-10-08 14:04:01
Although worried and several kinds of goods we think that it was good to this. I feel used were grip is not perfect also easy torque and power have slender. I think that there is no perfect if grip set Speaking greed.
This review is about item#41417853.

Related Products