Buy more than* S$200* and get FREE SHIPPING

Disc Grinder

5.00 (2)
Reference Number of Carbon Brush
408
Body Size (phi mm)
56
Grinding Wheel Hole Diameter (phi mm)
15
Grinding Wheel Thickness (mm)
4 (3-6 mountable)
Grinding Wheel Diameter (phi mm)
100
Cord Length (m)
2.5
Revolution (min-1[r.p.m])
9000
Power Consumption (W)
720
Power (V)
Single-phase 100
Current (A)
7.4
Type
Low speed and high torque
Weight (kg)
1.5
TRUSCO Part Number
422-7514
Specification
Double insulation, super flange, with brake, and can be connected to a dust collector
Accessories
Grinding wheel 36P, lock nut wrench 20 (782401-1)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 9533BLA 41417862 140.83 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Grinding / cutting operation
5
From Japan
On 2017-04-27 20:59:55
The body is slender and easy to grip and stable operation is possible.
This review is about item#41417862.
Polishing operation
5
From Japan
On 2015-06-28 07:26:15
Easy to use with outstanding stability
This review is about item#41417862.

Related Products