Buy more than* S$200* and get FREE SHIPPING

Air Tacker

Staple Width (mm)
10
Operating Air Pressure (MPa[kgf/cm2])
0.44 to 0.69 [4.5-7]
Number of Nail Loading
100
Nail (mm)
6 to 13
Hose Inner-Diameter (phi mm)
6.5 or more
Weight (kg)
0.8
Specification
Idling prevention, trigger lock, air recycling mechanism, rear exhaust
Accessories
3, 4 (1 each) hex wrench, Safe-Deposit goggles, refers oil
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AT1013B 41418526 399.90 SGD
In stock
ADD TO CART

Related Products