Buy more than* S$200* and get FREE SHIPPING

Dust Proof Mini Sander

3.67 (3)
Vibration 3-axis Composite Value (m/s2)
<2.5
Reference Number of Carbon Brush
407
Paper Dimension (mm)
Clamp: 114 x 140, Magic formula: 114 x 102
Pad Dimension (mm)
112x102
Cord Length (m)
2
Revolution (min-1[r.p.m])
14000
Power Consumption (W)
200
Power (V)
Single-phase 100
Current (A)
2.1
Weight (kg)
1.1
Accessories
Sanding Paper # 60, # 100, 150 (two each) #, punch plate, dust bag
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BO4555 41418036 116.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Paint polishing work
1
From Japan
On 2016-04-12 16:50:46
Compared to the mini Thunder 550 of Ryoubi, the force cut bite is weak. Rotation is felt slow. As for the professional it did not become useless.
This review is about item#41418036.
Car of sheet metal
5
From Japan
On 2016-03-23 14:43:14
Size and vibration of lack, may be lightness, but I think the smallness of the cutting surface, which can take four in one sandpaper also good. For the performance of the dust?
This review is about item#41418036.
Woodworking
5
From Japan
On 2014-06-30 11:54:37
The machine itself is a mini but powerful. Work efficiency up! Again JAPAN brand.

Related Products