Buy more than* S$200* and get FREE SHIPPING

Engine Hedge Trimmer

Purpose
Pruning of street tree and pruning of hedges
Engine Type
Air-cooled two-stroke engine
Fuel Mixture Ratio
(Gasoline) 25: (two-stroke oil only) 1
Ignition System
Electronic ignition
Carburettor Type
Diaphragm
Spark Plug
NGK CMR6A
Blade Type
Special coating blade specification
Pruning Width (mm)
600
Displacement Volume (mL)
22.2
Tank Capacity (L)
0.4
Weight (kg)
4.7
Specification
Primer pump, electronic engine, vibration-proof structure, single-edged type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EH6000S 41419716 619.90 SGD
Shipped after 2017-06-28
ADD TO CART

Related Products