Buy more than* S$200* and get FREE SHIPPING

Engine Blower

Ignition Plug
NGK CMR4A
Starting Method
Recoil starter
Blower Maximum Air Flow Rate (m3/min)
10.1
Fuel Mixture Ratio
Gasoline
Ignition System
Electronic ignition
Carburettor Type
Diaphragm
Dust Collector Air Flow (m3/min)
9
Dust Collecting Volume (L)
35
Displacement Volume (mL)
24.5
Tank Capacity (L)
0.5
Weight (kg)
4.7 (blower), 5.8 (dust collectors)
Specification
Primer pump, electronic engine, decompression function
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EUB4250 41419944 659.90 SGD
Shipped after 2017-06-26
ADD TO CART

Related Products