Buy more than* S$200* and get FREE SHIPPING

Desktop Grinder

Grinding Wheel Hole Diameter (phi mm)
12.7
Grinding Wheel Thickness (mm)
Right: 16, left: 6.4
Grinding Wheel Diameter (phi mm)
150
Rated Output (W)
250
Cord Length (m)
2
Revolution (min-1[r.p.m])
2850/3450(50/60Hz)
Power (V)
Single-phase 100
Current (A)
2.8
Weight (kg)
9.5
Overall Length (mm)
375
Accessories
Grinding wheel 150-A60M (A-47195), 150-WA60K (A-47818), spanner 8-19 (AL00000045) / 10-13 (AL00000044) (one each), tool rest
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GB602W 41417932 179.90 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products