Buy more than* S$200* and get FREE SHIPPING

Electric Hammer Drill

5.00 (1)
Vibration 3-axis Composite Value (m/s2)
8
Shank Shape
SDS Max Shank
Reference Number of Carbon Brush
350
Impact Energy Joule
2.0 to 11.6
Cord Length (m)
5
Blows (min-1 [times/minute])
1100-650
Power Consumption (W)
1100
Power (V)
Single-phase 100
Current (A)
13
Height (mm)
230
Weight (kg)
5.3
Overall Length (mm)
466
Width (mm)
116
Specification
Double insulation, electronic control, continuously variable transmission, grease pack, vibration-proof structure
Accessories
Bull point 280 (SDS Max Shank), bit grease
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HM0871C 41415631 579.90 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rock drilling of concrete
5
From Japan
On 2014-10-10 09:29:27
Size, weight is just good. Power is I think that it is enough.
This review is about item#41415631.

Related Products