Buy more than* S$200* and get FREE SHIPPING

Hammer Drill

5.00 (1)
Vibration 3-axis Composite Value (m/s2)
12.0 (hammer drill), 9.0 (hammer), <2.5 (drill
Drilling Capacity (mm) Diamond Core Bit
80
Drilling Capacity (mm) Core Bits
68
Shank Shape
SDS plus shank
Reference Number of Carbon Brush
325
Drilling Ability (mm) Concrete Block
26
Drilling Capacity (mm) Woodworks
32
Drilling Capacity (mm) Ironworks
13
Cord Length (m)
5
Blows (min-1 [times/minute])
0 to 4600
Revolution (min-1[r.p.m])
0 to 1200
Power Consumption (W)
800
Power (V)
Single-phase 100
Current (A)
8.4
Weight (kg)
2.6
Overall Length (mm)
361
TRUSCO Part Number
422-7786
Specification
Double insulation, LED light, continuously variable transmission, for both forward and reverse, torque limiter, vibration-proof structure, chipping possible
Accessories
Stopper pole, side grip, dust collection cup
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HR2611F 41415561 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilled holes in the concrete wall
5
From Japan
On 2014-03-20 13:59:10
Quickly hole if there is a force has been very useful autumn.
This review is about item#41415561.

Related Products