Buy more than* S$200* and get FREE SHIPPING

Hammer Drill

Vibration 3-axis Composite Value (m/s2)
19.5 (hammer drill), 12.5 (hammer)
Shank Shape
Hex Shank
Reference Number of Carbon Brush
350
Drilling Capability (mm) Concrete
Carbide drill: 35, core bits: 105
Cord Length (m)
5
Blows (min-1 [times/minute])
3100
Revolution (min-1[r.p.m])
760
Power Consumption (W)
1050
Power (V)
Single-phase 100
Current (A)
11
Height (mm)
243
Weight (kg)
5.4
Overall Length (mm)
373
Width (mm)
100
Specification
Double insulation, torque limiter, grease pack,
Accessories
Stopper Paul, dropper
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HR3530 41415613 699.90 SGD
In stock
ADD TO CART

Related Products