Buy more than* S$200* and get FREE SHIPPING

Hammer Tackers

5.00 (1)
Staple Length (mm)
10, 10
Staple Width (mm)
12, 12
Number of Nail Loading
About 144, About 144
Weight (kg)
0.5, 0.5
Overall Length (mm)
281, 281
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS100 41418702 69.59 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Roofing tension
5
From Japan
On 2013-11-10 07:24:01
There are no problems with the product at all, but the item description is bullshit. Although there are (about 5000 (per charge)) staple width (mm): 10), there is, but what is charging, the step to use is 12 mm instead of 10 mm. With that, you will be buying unnecessary steps.

Related Products