Buy more than* S$200* and get FREE SHIPPING

Small Reciprocating Saw

4.50 (2)
Reference Number of Carbon Brush
407
Wood Cutting Capacity (mm)
55
Cutting Capacity (mm) Pipe
25.4
Cord Length (m)
2.5
Power Consumption (W)
340
Power (V)
Single-phase 100
Current (A)
3.6
Weight (kg)
1.5
Stroke (mm)
14
...see all
Product Options
ADD TO CART
Number of Strokes (min-1 [Time/minute]) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Strokes (min-1 [Time/minute]) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 - 4800 - 1PC 1 JR1000FT 41417625 295.87 SGD
In stock
0 to 4800 422-7816 1PC 1 JR1000FTK 08744617 386.30 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Door processing
5
From Japan
On 2016-11-09 14:44:47
I think that good if there is a long size of the blade rather than the product. Inside it is using by processing a long stainless steel blade on your own.
This review is about item#8744617.
It is used for processing of the door.
4
From Japan
On 2014-12-26 21:58:29
In the performance of the expected reason, it was better the efficiency of the work.
This review is about item#41417625.

Related Products