Buy more than* S$200* and get FREE SHIPPING

Chainsaw

4.00 (2)
Vibration 3-axis Composite Value (m/s2)
4.8 (front handle), 4.8 (rear handle)
Chain Type
91VG-52E
Fuel Mixture Ratio
25:1 (gasoline: 2 stroke oil only)
Ignition System
Electronic ignition
Carburettor Type
Diaphragm
Spark Plug
NGK-CMR7A-5
Displacement Volume (mL)
3.2
Tank Capacity (L)
0.38
Maximum Output (W)
1.35
Weight (kg)
(I except blade chain, guide bar) 4.2
Length (mm)
(Guide bar) 350
TRUSCO Part Number
419-1366
Specification
Primer pump, vibration-proof structure, electronic engine, chain brake, automatic lubrication
Accessories
Wrench (782026-1), (-) driver, chain cover
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MEA3201M 41415936 469.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Miscellaneous trees, has been used in the harvesting of bamboo.
4
From Japan
On 2014-05-23 12:42:08
Price was not lowest, but I think that it is considerably cheaper. Product, before you feel like have become sloppy slightly to make than a series, or would not be sufficient as performance. Since the vibration and the weight is pretty, I think is to use the time that you need to be careful.
This review is about item#41415936.
Firewood making for pizza oven
4
From Japan
On 2013-06-27 14:35:11
Electric chain saw was different is the speed at which cut but it was using before, but of course heavy it is compared to it was tried in the pruning of Umenoki of about 15 centimeters to have. It has expired on and on just hit lightly. It is Well satisfaction. But until the commissioning has wavered a little obscure.
This review is about item#41415936.

Related Products