Buy more than* S$200* and get FREE SHIPPING

Engine Bush cutter

4.00 (1)
Vibration 3-axis Composite Value (m/s2)
3
How to start
Recoil starter
Fuel Mixture Ratio
(Gasoline): 25 (2-stroke oil only) 1
Carburettor Type
Diaphragm
Spark Plug
NGK BPM7A
Lever Type
Tension lever
Antivibration Device
Anti-vibration holder
Mowing Blade (Phi mm)
230 (Fine Tipped)
Displacement Volume (mL)
21
Tank Capacity (L)
0.4
Height (mm)
340
Weight (kg)
3.9
Width (mm)
590
Length (mm)
1740
Specification
With emergency release gear, electronic engine, primer pump, semi-automatic choke
Accessories
Blade cover, shoulder belts, tool set, safety glasses
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MEM212T 41419156 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Residents' association of mowing
4
From Japan
On 2014-03-31 21:34:24
May take the engine, it could be used without problems.
This review is about item#41419156.

Related Products