Buy more than* S$200* and get FREE SHIPPING

Engine Bush cutter

Caution
Mixed fuel can not be used
Vibration 3-axis Composite Value (m/s2)
4.9
How to start
Recoil starter
Fuel Mixture Ratio
Gasoline
Carburettor Type
Diaphragm
Spark Plug
NGK CMR4A
Antivibration Device
Holder anti-vibration
Mowing Blade (Phi mm)
230 (light Tipped)
Displacement Volume (mL)
25.4
Tank Capacity (L)
0.6
Weight (kg)
4.9
Specification
With emergency release device, electronic engine, auto decompression, primer pump
Accessories
Blade cover, shoulder band, tool set, safety glasses
...see all
Product Options
ADD TO CART
Lever Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lever Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fixed throttle lever 1PC 1 MEM2650UH 41419016 -
Discontinued
[x]
Tension lever 1PC 1 MEM2650UHT 41419007 569.90 SGD
In stock
ADD TO CART

Related Products