Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Engine Bush cutter

5.00 (5)
Caution
* Mixed fuel can not be used
Vibration 3-axis Composite Value (m/s2)
4.8
How to start
Recoil starter
Fuel Mixture Ratio
Gasoline
Carburettor Type
Diaphragm
Spark Plug
NGK CMR4A
Lever Type
Double throttle lever
Antivibration Device
Holder anti-vibration
Mowing Blade (Phi mm)
230 (light Tipped)
Displacement Volume (mL)
25.4
Tank Capacity (L)
0.6
Weight (kg)
5.3
Specification
With emergency release device, electronic engine, primer pump
Accessories
Blade cover, shoulder band, tool set, safety glasses
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MEM2651UHT 41419025 559.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Rough field bamboo, felling of thin trees
5
From Japan
On 2016-06-30 22:14:51
Field within five years refuge in the nuclear power plant accident I have rough with bamboo and mulberry trees. Buy a place for the first time mowers to aging parent, we began the development of the field around the house. It was very convenient to be the accelerator operation is at hand. 4 cycle 25㏄ But with the assistance of more than expected, the start of the engine was also one shot. We are satisfied.
This review is about item#41419025.
Rough field
5
From Japan
On 2016-06-28 20:49:45
Home as seen in a long time in naraha of the nuclear power plant disaster area was a jungle. 4-cycle mower and forest, Tipped for the bamboo, was common to worry or not is powerless than being sold. It was covered turnip has been field in the bamboo. For the first time it took on the first attempt when multiplied by the engine. I was impressed. I was able to wrestle with bamboo grove in the weekly. Thank you very much.
This review is about item#41419025.
Weeding
5
From Japan
On 2016-06-12 15:10:09
For the first time, I purchased four cycles, the sound is quiet, for there is no vibration, is good. There, the heavy little engine.
This review is about item#41419025.
Weeding
5
From Japan
On 2015-10-08 08:20:07
Very good usability
This review is about item#41419025.
Grass of home
5
From Japan
On 2013-04-22 13:17:59
The sound is quiet and vibration is small and was very easy to use.
This review is about item#41419025.

Related Products